• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert 34-010

Article no.: 236780 34-010

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304
Designation 34-010
Grade BK62
Type GG(G)
Tool material Carbide
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236780 34-010
EAN / GTIN 4047109058996
Manufacturer number W29 34010.0462

Application Table

GG(G)
K
200
wet maximum
 

Description

Suitable for:

No. 236650; 236660; 236685; 236686

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart