• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert 42-000

Article no.: 236771 42-000

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 080404
Designation 42-000
Grade BK6425
Type ST900; INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236771 42-000
EAN / GTIN 4047109225404
Manufacturer number W29 42000.046425

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
225
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
120
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart