• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert 42-010

Article no.: 236760 42-010

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 080404
    Designation 42-010
    Grade P40
    Type ST900
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.16 mm/rev.
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236760 42-010
    EAN / GTIN 4047109036307
    Manufacturer number W29 42010.0404

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    200
    wet maximum
     

    Description

    Suitable for:

    Note:

    The standard application values refer to the KUB Trigon®.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart