{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ d | 12 mm | |
Tolerance external ⌀ | H5 | |
⌀ D | 25 mm | |
⌀ D1 | 29 mm | |
Overall length Ltot | 62 mm | |
L1 | 57 mm | |
Type of product | Clamping sleeve |
Article number | 236679 12 | |
EAN / GTIN | 4045197768971 | |
Manufacturer number | 236679 12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |