• The item cannot be ordered due to missing prices.

KOMET® arbor 80 mm

Article no.: 236667 80

Select article variation and quantity

ABS® N ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® N ⌀ d 80 mm
    Adapter HSK-A 100
    Shank ABS
    Arbor standard DIN 69893
    Through-coolant yes
    Overhang A 90 mm
    Projection length L1 61 mm
    Type of product ABS mounting

    Identification numbers & Classifications

    Article number 236667 80
    EAN / GTIN 4047109039896
    Manufacturer number A06 50070

    Description

    Version:

    DIN 69893

    Note:

    Compatible with ABS® T.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart