• The item cannot be ordered due to missing prices.

KOMET® arbor, HSK-A 100, ABS® N ⌀ d: 63mm

Article no.: 236667 63

Select article variation and quantity

ABS® N ⌀ d (mm) Unit price incl. VAT

Availability

  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® N ⌀ d 63 mm
Adapter HSK-A 100
Shank ABS
Arbor standard DIN 69893
Through-coolant yes
Overhang A 80 mm
Projection length L1 51 mm
Type of product ABS mounting

Identification & Classification

Article number 236667 63
EAN / GTIN 4047109039889
Manufacturer number A06 50060
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

DIN 69893

Note:

Compatible with ABS® T.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart