{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 14 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 42 mm | |
Overhang LA | 66 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
achievable maximum ⌀ offset | 15 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 10-... | |
Set of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 14 | |
EAN / GTIN | 4047109100091 | |
Manufacturer number | V44 71404 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |