• The item cannot be ordered due to missing prices.

KOMET® indexable insert 18-000

Article no.: 236560 18-000

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOEX 060306
    Designation 18-000
    Grade BK6115
    Type GG(G)
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.16 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236560 18-000
    EAN / GTIN 4047109074422
    Manufacturer number W83 18000.096115

    Application Table

    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    130
    Steel < 55 HRC
    H
    60
    GG(G)
    K
    200
    wet maximum
     
    dry
     

    Description

    Version:

    Ground on the circumference, with rounded cutting edge and sintered chip breaker.

    Note:

    Application values refer to the KUB Quatron®.
    Do not use in the centre pocket of indexable drills!

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart