{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | XOMT06T204 | |
Sorte | HBD30 | |
Schneidstoff | Carbide | |
Feed f in steel < 900 N/mm2 | 0.06 - 0.12 | |
Number of changes/inserts | 4 | |
Beschichtung | TiAlN | |
Type of product | Indexable insert for drilling |
Article number | 235042 UNI | |
EAN / GTIN | 4062406253905 | |
Manufacturer number | 235042 UNI | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |