{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 100408 | |
Series | Power Drill | |
Type | GG | |
Type | HB6715 | |
Tool material | Carbide | |
Feed f | 0.13 - 0.3 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 234077 GG | |
EAN / GTIN | 4045197742391 | |
Manufacturer number | 234077 GG | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |