• The item cannot be ordered due to missing prices.

SOGX 050204 UNI

Article no.: 234032 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 050204
Serie Power Drill
Type UNI
Grade HB6535
Tool material Carbide
Feed f 0.05 - 0.1 mm/rev.
Number of changes/inserts 4
Coating TiN
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234032 UNI
EAN / GTIN 4062406082987
Manufacturer number 234032 UNI

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
CuZn
N
250
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart