{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 20 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 100 mm | |
Overhang LA | 132 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 070306 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 2 | |
Overall length L | 163 mm | |
Type of product | Indexable drill |
Article number | 234025 20 | |
EAN / GTIN | 4062406738884 | |
Manufacturer number | 234025 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Power Drill indexable drill ABS® shank, 5×D, ⌀ DC: 20mm |
||||
Drill depth for indexable insert drill up to | 5×D | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes | yes |
Nominal ⌀ D | 20 | 20 | 20 | 20 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | 239700 6IP1 (1.0 Nm) | 239700 6IP1 (1.0 Nm) | 232980 3 (TX7; 0.8Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 132 mm | 104 mm | 98 mm | 102 mm |