{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 28 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 112 mm | |
Overhang LA | 134 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 100408 | |
Pack of insert screws | 239700 10IP (2.8 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234010 28 | |
EAN / GTIN | 4045197740519 | |
Manufacturer number | 234010 28 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 28mm |
|||
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOGX 100408 | WOEX 05T304 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 28 | 28 | 28 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 |
Reach L1 | 112 mm | 112 mm | 115 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 134 mm | 136 mm | 139 mm |