{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 06T304 F | |
Type | HB7310 | |
Tool material | Carbide | |
Machining strategy | MTC | |
Feed f | 0.1 mm/rev. | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for drilling |
Article number | 232760 ALU | |
EAN / GTIN | 4045197346681 | |
Manufacturer number | 232760 ALU | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |