• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

WOEX 06T304 F, HU7310, Type: ALU

Article no.: 232750 ALU

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304 F
Type HU7310
Tool material Carbide
Machining strategy MTC
Feed f 0.1 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification & Classification

Article number 232750 ALU
EAN / GTIN 4045197346674
Manufacturer number 232750 ALU
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart