• The item cannot be ordered due to missing prices.

WOEX 040304 F, HB7310, Type: ALU

Article no.: 232560 ALU

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040304 F
Grade HB7310
Tool material Carbide
Machining strategy MTC
Feed f 0.08 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232560 ALU
EAN / GTIN 4045197346506
Manufacturer number 232560 ALU

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
CuZn
N
300
Graphite, GRP, CRP
N
150
wet maximum
 
dry
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart