{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nenn-⌀ D | 19 | |
Drill depth for indexable insert drill up to | 3×D | |
Schaft | DIN 6535 HE, DIN 6595 | |
Bohrverwendung | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Innenkühlung | yes | |
Machining strategy | MTC | |
Reach L1 | 57 mm | |
Overhang LA | 81 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO-Code Wendeschneidplatte | WOEX 030204 | |
Wendeplattenschrauben-Set | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 131 mm | |
Type of product | Indexable drill |
Article number | 232302 19 | |
EAN / GTIN | 4045197351777 | |
Manufacturer number | 232302 19 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |