{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 22.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 69 mm | |
Overhang LA | 93 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 149 mm | |
Type of product | Indexable drill |
Article number | 232300 22,5 | |
EAN / GTIN | 4045197345998 | |
Manufacturer number | 232300 22,5 |
This article |
Recommendations |
|
---|---|---|
Indexable drill combination shank, 3×D, ⌀ DC m7: 22,5mm |
||
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex |
Through-coolant | yes | yes |
ISO code indexable insert | WOEX 040304 | WOEX 040304 |
Shank ⌀ Ds | 25 mm | 20 mm |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 93 mm | 93 mm |