{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 31 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 62 mm | |
for inch ⌀ | 1 7/32 in | |
Overhang LA | 91 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 1.25 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 151 mm | |
Type of product | Indexable drill |
Article number | 232298 31 | |
EAN / GTIN | 4045197677044 | |
Manufacturer number | 232298 31 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 2×D, ⌀ DC: 31mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
ISO code indexable insert | WOEX 05T304 | SOGX 100408 | SOMT110408 / XOMT110406 |
Nominal ⌀ D | 31 | 31 | 31 |
Shank length Ls | 60 mm | 68 mm | 60 mm |
Pack of insert screws | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Overhang LA | 91 mm | 86 mm | 92 mm |