{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 20 mm | |
Grade | TiN | |
Tool material | HSS | |
Point angle | 132 degrees | |
for base body type | 18 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0.19 mm/rev. | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiN | |
Type of product | Cutter insert for boring |
Article number | 232282 20 | |
EAN / GTIN | 4062406096526 | |
Manufacturer number | 232282 20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |