• The item cannot be ordered due to missing prices.

Base body MT shank, without through-coolant, 1.5×D, Type: 12

Article no.: 232257 12

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Version: 1.5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 12 mm - 12.5 mm
Reach L1 18.8 mm
Morse taper MT size 2
Clamping screws 232990 TX7
Type of product Indexable drill

Identification & Classification

Article number 232257 12
EAN / GTIN 4045197717849
Manufacturer number 232257 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Straight fluted.
For holes up to IT10 accuracy.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart