• The item cannot be ordered due to missing prices.

Base body Parallel shank, with through-coolant, 12×D, Type: 12

Article no.: 232256 12

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Version: 12×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 12×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 12 mm - 12.5 mm
Reach L1 144 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Clamping screws 232990 TX7
Type of product Indexable drill

Identification & Classification

Article number 232256 12
EAN / GTIN 4045197717788
Manufacturer number 232256 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
For holes up to IT10 accuracy.

Note:

Reduce feed rates f by 10% and vc values by 30%.
Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart