{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 5×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 35 mm | |
Reach L1 | 187.3 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screws | 232990 TX15 | |
Type of product | Indexable drill |
Article number | 232250 25 | |
EAN / GTIN | 4045197589064 | |
Manufacturer number | 232250 25 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |