• The item cannot be ordered due to missing prices.

Radius indexable insert set, HB225, Type / Radius R: 16/1-3

Article no.: 231528 16/1-3

Select article variation and quantity

Type / Radius R Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB225
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 231528 16/1-3
EAN / GTIN 4062406565596
Manufacturer number 231528 16/1-3

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
65
GG(G)
K
110
CuZn
N
250
wet maximum
 
dry
 

Description

Version:

2-cutter radius indexable inserts.

Application:

For convex radii on external ⌀ or in holes.

Suitable for:

No. 231500 size 16

Content:

1× each radiussed indexable insert No. 231527: Size 16/1; 16/1.5; 16/2; 16/2.5; 16/3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart