• The item cannot be ordered due to missing prices.

Clamping screw

Article no.: 229703

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drive TX25
    Thread M6
    Length L 12 mm
    Tightening torque 7.5 Nm
    Type of product Screw

    Identification numbers & Classifications

    Article number 229703
    EAN / GTIN 4960664072859
    Manufacturer number TPC01950

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Clamping screw

    Clamping screw

    Drive TX25 25IP SW6 5AF
    Tightening torque 7.5 6
    Thread M6 M6 M6 M6
    Length L 12 20 12
    Type of product Screw Screw Screw Screw

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart