• The item cannot be ordered due to missing prices.

90° indexable milling cutter MECH17 40/2 mm

Article no.: 227650 40/2

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Shank type Plain shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
ISO code indexable insert BDMT 170408
Number of effective inserts Zeff 2
Number of indexable inserts 8
maximum cutting depth ap max 59 mm
Overhang L1 73 mm
Overall length Ltot 160 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert BD.. 1704
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227650 40/2
EAN / GTIN 4960664503780
Manufacturer number THN03824

Description

Version:

Notched indexable inserts reduce the cutting forces and vibration. Comparatively larger cutting widths ae can be achieved with the same cutting depth ap.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart