• The item cannot be ordered due to missing prices.

BDMT 170408 ER-JS INOX

Article no.: 227561 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170408 ER-JS
Type INOX
Corner radius 0.8 mm
Grade PR1535
Tool material Carbide
Feed fz per tooth 0.09 − 0.13 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227561 INOX
EAN / GTIN 4960664685837
Manufacturer number TLC00339

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.
Exactly 90° up to ap = 9 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart