{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 170440 ER-JT | |
Type | ST1400 | |
Corner radius | 4 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.22 mm | |
Type of product | Indexable insert for milling |
Article number | 227544 ST1400 | |
EAN / GTIN | 4960664609536 | |
Manufacturer number | TKB00411 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
BDMT 170440 ER-JT ST1400 |
|||||
ISO code indexable insert | BDMT 170440 ER-JT | ANGT 100305 PDER | BGHX 15L5 PCER | APMX 16..12 TR | Wiper edge insert |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | PR1225 | HB7830 | HB7535 | HB7515 | HB7535 |
Type | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.09 − 0.22 | 0.1 | 0.2 | 0.14 | |
Setting angle κ | Wiper insert | ||||
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |