• The item cannot be ordered due to missing prices.

BDMT 170420 ER-JT ST1400

Article no.: 227540 ST1400
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert BDMT 170420 ER-JT
    Type ST1400
    Corner radius 2 mm
    Grade PR1225
    Tool material Carbide
    Feed fz per tooth 0.09 − 0.22 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 227540 ST1400
    EAN / GTIN 4960664609505
    Manufacturer number TKB00408

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D.
    Exactly 90° up to ap = 9 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    BDMT 170420 ER-JT  ST1400

    BDMT 170420 ER-JT ST1400

    Corner radius 2 2
    ISO code indexable insert BDMT 170420 ER-JT APMT 133520 SR
    Tool material Carbide Carbide
    Grade PR1225 HB7510
    Type ST1400 ST1400
    Feed fz per tooth 0.09 − 0.22 0.15
    Type of product Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart