{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDGT 170431 FR-JA | |
Type | ALU | |
Corner radius | 3.1 mm | |
Grade | GW25 | |
Tool material | Carbide | |
Feed fz per tooth | 0.05 − 0.33 mm | |
Type of product | Indexable insert for milling |
Article number | 227533 ALU | |
EAN / GTIN | 4960664522651 | |
Manufacturer number | TWF00287 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() BDGT 170431 FR-JA ALU |
|||||
Corner radius | 3.1 | 4 | 1.8 | 1.8 | |
ISO code indexable insert | BDGT 170431 FR-JA | Wiper edge insert | APET 180540 FR | APET 180520 FR | APET 180531 FR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | GW25 | HU7810 | HU7810 | HU7810 | HU7810 |
Type | ALU | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.05 − 0.33 | 0.2 | 0.2 | 0.2 | |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |