• The item cannot be ordered due to missing prices.

BDGT 170408 FR-JA ALU

Article no.: 227527 ALU
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert BDGT 170408 FR-JA
    Type ALU
    Corner radius 0.8 mm
    Grade GW25
    Tool material Carbide
    Feed fz per tooth 0.05 − 0.33 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 227527 ALU
    EAN / GTIN 4960664457885
    Manufacturer number TWF00282

    Application Table

    Alu plastics
    N
    700
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    250
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D.
    Exactly 90° up to ap = 9 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    BDGT 170408 FR-JA  ALU

    BDGT 170408 FR-JA ALU

    Corner radius 0.8 0.8 0.8 0.8 0.8
    ISO code indexable insert BDGT 170408 FR-JA APET 180508 FR APET 180508 FR APKT 16..08 PDFR APET 133508 FR
    Tool material Carbide Carbide Carbide Carbide Carbide
    Grade GW25 HU7810 HB7810 HU7710 HU7810
    Type ALU ALU ALU ALU ALU
    Feed fz per tooth 0.05 − 0.33 0.2 0.2 0.18 0.2
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart