{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15.7 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
⌀ D3 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 57 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.61 degrees | |
Ramping length L for αmax | 23.6 mm | |
suitable indexable insert | BDMT 170408 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227515 32/3 | |
EAN / GTIN | 4960664672950 | |
Manufacturer number | THN03520 |
This article |
Recommendations |
||
---|---|---|---|
Indexable milling cutter 90° MEC17, with threaded shank, ⌀ D / number of teeth Z: 32/3mm |
|||
Number of cutting edges Z | 3 | 3 | 3 |
Mounting thread M | M16 | M16 | M16 |
Milling application | Circular milling; Ramping; End milling | Corner milling | Ramping; Circular milling; Plunging |
Overall length Ltot | 40 mm | 35 mm | 35 mm |
Through-coolant | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |