• The item cannot be ordered due to missing prices.

90° indexable milling cutter MECH11, Weldon shank, ⌀ D / Zeff: 50/4mm

Article no.: 227453 50/4

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
ISO code indexable insert BDMT 11T308
Number of effective inserts Zeff 4
Number of indexable inserts 28
maximum cutting depth ap max 64 mm
Overhang L1 75 mm
Overall length Ltot 147 mm
Shank ⌀ Ds h6 40 mm
suitable indexable insert BDMT 11T308
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227453 50/4
EAN / GTIN 4960664526369
Manufacturer number THN03920

Description

Version:

Notched indexable inserts reduce the cutting forces and vibration. Comparatively larger cutting widths ae can be achieved with the same cutting depth ap. High productivity even on machines with low spindle power.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart