• The item cannot be ordered due to missing prices.

BDMT 11T308 ER-JS S

Article no.: 227363 S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert BDMT 11T308 ER-JS
    Type S
    Corner radius 0.8 mm
    Grade CA6535
    Tool material Carbide
    Feed fz per tooth 0.06 − 0.1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 227363 S
    EAN / GTIN 4960664686209
    Manufacturer number TMA00335

    Application Table

    INOX < 900 N/mm²
    M
    240
    INOX > 900 N/mm²
    M
    220
    Ti > 850 N/mm²
    S
    30
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D. Exactly 90° up to ap = 5.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart