BDMT 11T302 ER-JS, CA6535, Type: S

Article no.: 227361 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
97 pieces in stock 97 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 11T302 ER-JS
Type S
Corner radius 0.2 mm
Type CA6535
Tool material Carbide
Feed fz per tooth 0.06 − 0.1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 227361 S
EAN / GTIN 4960664686186
Manufacturer number TMA00333
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
220
Ti > 850 N/mm²
S
30
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D. Exactly 90° up to ap = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart