{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
⌀ D3 | 14 mm | |
Circular interpolation milling ⌀ Dmin | 34 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.88 degrees | |
Ramping length L for αmax | 13 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227315 20/3 | |
EAN / GTIN | 4960664672912 | |
Manufacturer number | THN03508 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |