{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 57 mm | |
Circular interpolation milling ⌀ Dmin | 120 mm | |
Circular interpolation milling ⌀ Dmax | 124 mm | |
Ramping angle αmax | 0.2 degrees | |
Ramping length L for αmax | 56 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227310 63/6 | |
EAN / GTIN | 4960664437504 | |
Manufacturer number | THN03405 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |