• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEC11T 20/3L mm

Article no.: 227300 20/3L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Number of cutting edges Z 3
    Shank type Plain shank
    Setting angle κ 90 degrees
    Milling application Circular milling; Ramping; End milling
    Through-coolant yes
    maximum cutting depth ap max 10 mm
    Overhang L1 26 mm
    Overall length Ltot 110 mm
    Shank ⌀ Ds h6 16 mm
    ⌀ D3 14 mm
    Circular interpolation milling ⌀ Dmin 34 mm
    Circular interpolation milling ⌀ Dmax 38 mm
    Ramping angle αmax 0.88 degrees
    Ramping length L for αmax 13 mm
    suitable indexable insert BD.. 11T3
    Insert screw 229708 (T8; 1.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 227300 20/3L
    EAN / GTIN 4960664396061
    Manufacturer number THN03166

    Description

    Description:

    MEC11T mill type with higher stability due to lower number of cutters than MECX. This enables higher feed rates per cutter.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart