{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 070308 ER-JT | |
Type | GG | |
Corner radius | 0.8 mm | |
Grade | PR1810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.16 mm | |
Grade | PR1810 | |
Type of product | Indexable insert for milling |
Article number | 227160 GG | |
EAN / GTIN | 4960664026470 |