• The item cannot be ordered due to missing prices.

BDMT 070304 ER-JS INOX

Article no.: 227149 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert BDMT 070304 ER-JS
    Type INOX
    Corner radius 0.4 mm
    Grade PR1535
    Tool material Carbide
    Feed fz per tooth 0.05 − 0.08 mm
    Grade PR1535
    Coating coated
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 227149 INOX
    EAN / GTIN 4960664731169

    Application Table

    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    50
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D. Exactly 90° up to ap = 4 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart