{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
⌀ D3 | 15 mm | |
Circular interpolation milling ⌀ Dmin | 35 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.8 degrees | |
Ramping length L for αmax | 14.25 mm | |
suitable indexable insert | TOMT060508 | |
Insert screw | 229723 1 (10IP; 2.0 Nm) | |
Type of product | End / face mill |
Article number | 226410 20/3 | |
EAN / GTIN | 4960664914234 | |
Manufacturer number | THN08497 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Indexable milling cutter 90° MEV, with threaded shank, ⌀ D / number of teeth Z: 20/3mm |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Mounting thread M | M10 | M10 | M10 | M10 | M10 |
Overall length Ltot | 30 mm | 30 mm | 30 mm | 28 mm | 30 mm |
Through-coolant | yes | yes | yes | yes | yes |
suitable indexable insert | TOMT060508 | AP.. 1335.. | AP.. 1003 | LO.U0904.. | XNEX 040308 |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |