• The item cannot be ordered due to missing prices.

WNEU 080608 EN-GL, PR1510, Type: GG

Article no.: 225627 GG
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNEU 080608 EN-GL
Type GG
Corner radius 0.8 mm
Grade PR1510
Tool material Carbide
Feed fz per tooth 0.06 − 0.2 mm
Number of changes/inserts 6
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225627 GG
EAN / GTIN 4960664648870
Manufacturer number TLA09313

Application Table

Ti > 850 N/mm²
S
50
GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 6 edges − due to double-sided version. The high axial rake angle up to a maximum of 13° significantly reduces the cutting force.
Ground version for significantly better surface quality.

Application:

The GL geometry is suitable for good surface finishes thanks to the ground version and flat cutting edge.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart