• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEW 80/6 mm

Article no.: 225210 80/6

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application Plunging; End milling
Through-coolant yes
maximum cutting depth ap max 15 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert LOMU..
Indexable insert size 15
Insert screw 229714 (15IP; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 225210 80/6
EAN / GTIN 4960664648702
Manufacturer number THN05183

Description

Version:

Cost-efficient due to 4 cutting edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEW  80/6 mm

Indexable milling cutter 90° MEW 80/6 mm

Number of cutting edges Z 6 6
Mounting bore ⌀ 27 27
Milling application Plunging ;End milling End milling
Through-coolant yes yes
suitable indexable insert LOMU.. SOMT 09T304
Shank type with bore with bore
Type of product End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart