{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SPMT 1806 EDSR-NB2T | |
Type | GG | |
Corner radius | 1.2 mm | |
Grade | PR1810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.06 – 0.15 mm | |
Application | Roughing | |
Number of changes/inserts | 4 | |
Insert thickness E | 6.35 mm | |
Type of product | Indexable insert for milling |
Article number | 224030 GG | |
EAN / GTIN | 4960664027590 |