{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SPMT 1806 EDSR-NB2T | |
Type | ST1400 | |
Grade | PR1230 | |
Tool material | Carbide | |
Feed fz per tooth | 0.06 - 0.25 mm | |
Application | Roughing | |
Number of changes/inserts | 4 | |
Insert thickness E | 6.35 mm | |
Type of product | Indexable insert for milling |
Article number | 224016 ST1400 | |
EAN / GTIN | 4960664609666 | |
Manufacturer number | TKC05464 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
![]() ![]() KYOCERA Fräs-Wendeschneidplatte SPMT 1806 EDSR-NB2T, für Plan- / Eckfräser, PR1230, Typ ST1400
from
1
Pieces
34,69 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
28,91 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,391 pieces in stock
from
1
Pieces
13,02 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
10,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,961 pieces in stock
|
on request
In stock
8,126 pieces in stock
11.10 €
3,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,245 pieces in stock
from
1
Pieces
14,64 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
660 pieces in stock
from
1
Pieces
24,00 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
20,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
657 pieces in stock
from
1
Pieces
24,24 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
20,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
455 pieces in stock
from
1
Pieces
24,36 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
20,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
473 pieces in stock
from
1
Pieces
29,88 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
24,90 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Anzahl Wechsel/Schneiden | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO-Code Wendeschneidplatte | SPMT 1806 EDSR-NB2T | SEKN 1203 AFTN | SECN 1203 AFSN | SDHX 0903 AFTN | SDHX 0903 AFTN | SNHX 1102 | SNHX 1103 | SNHX 1103 | SNHX 1207 |
Plattenstärke E | 6.35 | 3,18 | 3,18 | 3,18 | 3,18 | 2,38 | 3,18 | 3,2 | 7,94 |
Schneidstoff | Carbide | HM | HM | HM | HM | HM | HM | HM | HM |
Typ | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 |
Vorschub fz pro Zahn | 0.06 - 0.25 | 0,19 | 0,19 | 0,14 | 0,14 | 0,13 | 0,13 | 0,13 | 0,13 |
Produktart | Indexable insert for milling | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen |