• The item cannot be ordered due to missing prices.

PNEG 1106XNEN-GL, PR1525, Type: GG

Article no.: 223322 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNEG 1106XNEN-GL
Type GG
Grade PR1525
Tool material Carbide
Plane edge 2.6 mm
Feed fz per tooth 0.12 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 223322 GG
EAN / GTIN 4960664732920
Manufacturer number TLB05300

Application Table

GG(G)
K
180
dry
 
Air
 

Description

Version:

10-edge pentagonal indexable inserts for stable and economical machining.
GL - surface-oriented geometry

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart