• The item cannot be ordered due to missing prices.

PNMG 1106XNEN-GM, PR1525, Type: GG

Article no.: 223310 GG
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMG 1106XNEN-GM
Type GG
Grade PR1525
Tool material Carbide
Plane edge 2 mm
Feed fz per tooth 0.25 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 223310 GG
EAN / GTIN 4960664732906
Manufacturer number TLB05200

Application Table

GG(G)
K
180
dry
 
Air
 

Description

Version:

10-edge pentagonal indexable inserts for stable and economical machining.
GM - general application.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart