This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

PNEU 1205 ANER-GL UNI

Article no.: 222820 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNEU 1205 ANER-GL
Type UNI
Grade PR1225
Tool material Carbide
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222820 UNI
Manufacturer number TKB05060

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Ground version. For significantly better surface quality.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart