• The item cannot be ordered due to missing prices.

Indexable insert for milling SOMT......ER-FL, for high feed rate indexable face mills, PR1510, Type: 10

Article no.: 222090 10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT100420-ER-FL
Type GG
Corner radius 2 mm
Grade PR1510
Tool material Carbide
Programming radius at ap max 3 mm
Feed fz per tooth 0.5 − 2 mm
Number of changes/inserts 4
Indexable insert size 10
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 222090 10
EAN / GTIN 4960664708079
Manufacturer number TLA05606
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

GG(G)
K
180
wet maximum
 
dry
 
Air
 

Description

Version:

4-edge indexable inserts with convex cutting edges for low cutting forces.

Application:

FL geometry (surface-oriented) is the first choice for roughing on lower-powered machines.
Do not use for helical, plunging or contour milling, or on steep walls.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart