• The item cannot be ordered due to missing prices.

SOMT....20ER-LD 14

Article no.: 222080 14
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOMT140520ER-LD
    Type INOX
    Corner radius 2 mm
    Grade PR1535
    Tool material Carbide
    Programming radius at ap max 5 mm
    Feed fz per tooth 0.06 − 1.8 mm
    Number of changes/inserts 4
    Indexable insert size 14
    Insert thickness E 5.56 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 222080 14
    EAN / GTIN 4960664708246
    Manufacturer number TLC05628

    Application Table

    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    40
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    4-edge indexable inserts with convex cutting edges for low cutting forces.

    Application:

    LD geometry is also suitable for high cutting depths (ap max= 5 mm) at moderate feed rates.
    Do not use for helical, plunging or contour milling, or on steep walls.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart